Check Availability
  • GRAINGER APPROVED 

    Safety Warning Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 6FXU8
  • Mfr. Model # 6FXU8
Safety Warning Tape, Solid, Continuous Roll, 2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This pressure-sensitive adhesive tape is waterproof and resists many common solvents.
Show More Close
 

Technical Specifications

Item # 6FXU8
Mfr. Model # 6FXU8
UNSPSC #55121731
Catalog Page 1902
Shipping Weight 0.76 lbs
Country of Origin Taiwan *
Item Safety Warning Tape
Pattern Solid
Safety Tape Color Blue
Width 2"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.236"
Performance Temp. 50 Degrees to 176 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards CID A-A-1689
Adhesion Strength 16 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov