Check Availability
  • GRAINGER APPROVED 

    Safety Warning Tape, Solid, Continuous Roll, 1" Width, 1 EA

  • Item # 6FXU5
  • Mfr. Model # 6FXU5
Safety Warning Tape, Solid, Continuous Roll, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Permanent adhesive tape can be applied to most clean, dry surfaces. Use in conjunction with safety signs to warn against potential hazards.
Show More Close
 

Technical Specifications

Item # 6FXU5
Mfr. Model # 6FXU5
UNSPSC #55121731
Shipping Weight 0.37 lbs
Country of Origin Taiwan *
Item Safety Warning Tape
Pattern Solid
Safety Tape Color White
Width 1"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.236"
Performance Temp. 50 Degrees to 176 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards CID A-A-1689
Adhesion Strength 16 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.