Check Availability
  • GRAINGER APPROVED 

    Safety Cabinet, Escape, H 27-1/2, W 11-3/4

  • Item # 6ATL8
  • Mfr. Model # 6ATL8
Safety Cabinet, Escape, H 27-1/2, W 11-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ATL8
Mfr. Model # 6ATL8
UNSPSC #24112402
Shipping Weight 9.2 lbs
Country of Origin United Kingdom *
Item Safety Cabinet
Color Yellow
Dimensions 27-1/2" H x 11-3/4" W
For Use With SCBA
Material Plastic
Includes Labels
* This product's country of origin is subject to change

Compliance and Restrictions