Check Availability
  • GRAINGER APPROVED 

    SZ-Series Flexible Metallic Liquid Tight Conduit, 3/8" x 100 ft., 2" Bend, White

  • Item # 6XWU4
  • Mfr. Model # SZ01-30-00
SZ-Series Flexible Metallic Liquid Tight Conduit, 3/8" x 100 ft., 2" Bend, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible, liquidtight, metallic conduit/raceway is used for devices associated with food production in "splash zones" contiguous to food production in wash-down areas, meat packing facilities, restaurants, food processing areas, poultry packing facilities, and pharmaceutical facilities. It is constructed from interlocking galvanized steel strip with a specially formulated bacteria growth resistant PVC jacket. Conduit is resistant to bleach-based cleaning agents, as well as oil and sunlight. It provides mechanical and moisture protection for electrical power, control, and communication cables. NSF 169 certified component. UL listed and CSA certified.
Show More Close
 

Technical Specifications

Item # 6XWU4
Mfr. Model # SZ01-30-00
UNSPSC #39121420
Catalog Page 320
Shipping Weight 21.63 lbs
Country of Origin USA *
Liquid Tight Conduit Application Metallic, NSF Rated
Item Flexible Metallic Liquid Tight Conduit
Series SZ
Conduit Trade Size 3/8"
Flexible Conduit Nominal Length 100 ft.
Flexible Conduit Color White
Flexible Conduit Core Material Corrosion Resistant Plated Steel
Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
Flexible Conduit Bend Radius 2"
Standards Certification per UL 360 CSA 22.2 56-6 NSF 169 Compomnet
Inside Dia. 0.484"
Outside Dia. 0.690"
Jacket Material FDA Splash Zone Approved PVC
Special Features NSF 169 Component with UL and CSA certificationn per UL 360 and CSA 22.4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms