Check Availability
SDS Binder,Bilingual,Red/White
  • GRAINGER APPROVED 

    SDS Binder,Bilingual,Red/White

  • Item # 33H548
  • Mfr. Model # 33H548
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33H548
Mfr. Model # 33H548
UNSPSC #55121704
Shipping Weight 1.45 lbs
Country of Origin China *
Item Safety Data Sheets Binder
Language English, Spanish
Legend Safety Data Sheets/Hojas De Seguridad
Legend Color Red
Background Color Red, White
Material Polyethylene
Includes 37-1/2" Metal Chain
Height 11-5/8"
Width 12-1/4"
Depth 3-3/4"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms