Check Availability
  • GRAINGER APPROVED 

    Rumble Strip, Thermoplastic Alloy, 6 ft. x 1/2" x 4", Red, 2500 psi

  • Item # 8AU55
  • Mfr. Model # 8003708110
Rumble Strip, Thermoplastic Alloy, 6 ft. x 1/2" x 4", Red, 2500 psi
Qty
  • Web Price
    $95.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in construction zones and other hazardous areas where drivers need to slow down, this surface-mounted rumble strip provides a tactile and audible warning to alert motorists of hazardous conditions ahead.
Show More Close
 

Technical Specifications

Item # 8AU55
Mfr. Model # 8003708110
UNSPSC #46161509
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Rumble Strip
Parking Stop Material Thermoplastic Alloy
Length 6 ft.
Height 1/2"
Width 4"
Color Red
Installs to Surface Asphalt
Parking Curb Installation Method Epoxy
Tensile Strength 2500 psi
Recycled Content (%) 10%
Cable Channel Width No Cable Channel
Cable Channel Height No Cable Channel
Number of Holes 0
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In