Check Availability
  • GRAINGER APPROVED 

    Rubber Stopper With Chain, 1" to 1-3/8" dia., White

  • Item # 1PPJ1
  • Mfr. Model # 1PPJ1
Rubber Stopper With Chain, 1" to 1-3/8" dia., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stopper is ideal for sinks and drain openings. It includes a pull chain.
Show More Close
 

Technical Specifications

Item # 1PPJ1
Mfr. Model # 1PPJ1
UNSPSC #40141701
Catalog Page 2715
Shipping Weight 0.07 lbs
Country of Origin China *
Item Stopper With Chain
Product Group - Drains Drain Stoppers
Pipe Dia. - Drains 1" to 1-3/8"
Material of Construction - Drains Rubber
Color - Drains White
For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings
Includes Chain
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms