Check Availability
  • GRAINGER APPROVED 

    Rubber Stopper, 1-3/8" to 1-1/2" dia., White

  • Item # 1PPH4
  • Mfr. Model # 1PPH4
Rubber Stopper, 1-3/8" to 1-1/2" dia., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These stoppers are ideal for sinks, basins, laundry tubs, and other drain openings. Each includes a chrome ring so a chain may be attached (available separately).
Show More Close
 

Technical Specifications

Item # 1PPH4
Mfr. Model # 1PPH4
UNSPSC #40141701
Catalog Page 2715
Shipping Weight 0.19 lbs
Country of Origin China *
Item Stopper
Product Group - Drains Drain Stoppers
Pipe Dia. - Drains 1-3/8" to 1-1/2"
Material of Construction - Drains Rubber
Color - Drains White
For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings
Includes Chrome Ring For Chain
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms