Check Availability
  • GRAINGER APPROVED 

    Rubber Forced Cup Plunger, Cup Dia. 5", Handle Length 19", 1 EA

  • Item # 1LNX3
  • Mfr. Model # 1LNX3
Rubber Forced Cup Plunger, Cup Dia. 5", Handle Length 19", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium rubber plunger fits most toilets and features a drip tray with air vent. Hands-free sanitary holder has a self-opening, self-closing door.
Show More Close
 

Technical Specifications

Item # 1LNX3
Mfr. Model # 1LNX3
UNSPSC #47121807
Catalog Page 2743
Shipping Weight 0.5 lbs
Country of Origin China *
Item Forced Cup Plunger
Cup Dia. 5"
Handle Length 19"
Plunger Material Rubber
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms