Check Availability
  • GRAINGER APPROVED 

    Rubber Force Cup Plunger, 1 EA

  • Item # 447P48
  • Mfr. Model # 40285
Rubber Force Cup Plunger, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 447P48
Mfr. Model # 40285
UNSPSC #47121807
Shipping Weight 0.72 lbs
Country of Origin China *
Item Force Cup Plunger
Plunger Material Rubber
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms