Check Availability
  • GRAINGER APPROVED 

    Royal Blue Uncoated Nylon Hook-and-Loop Cart Cover, 62"H x 48"L x 18"W

  • Item # 33Y356
  • Mfr. Model # 33Y356
Royal Blue Uncoated Nylon Hook-and-Loop Cart Cover, 62"H x 48"L x 18"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cart cover is durable to protect linen from cross contamination during transportation. Features reinforced corners and double-needle stitching.
Show More Close
 

Technical Specifications

Item # 33Y356
Mfr. Model # 33Y356
UNSPSC #24101501
Catalog Page 1155
Shipping Weight 1.76 lbs
Country of Origin USA *
Item Cart Cover
Overall Length 48"
Overall Width 18"
Overall Height 62"
Closure Hook-and-Loop
Material Uncoated Nylon
Color Royal Blue
Features Reinforced Corners and Double Needle Stitching
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms