Check Availability
  • GRAINGER APPROVED 

    Round Medium Hard Buna N O-Ring, 14.5mm I.D., 22.5mmO.D., 25PK

  • Item # 1RJN9
  • Mfr. Model # 1RJN9
Round Medium Hard Buna N O-Ring, 14.5mm I.D., 22.5mmO.D., 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RJN9
Mfr. Model # 1RJN9
UNSPSC #31181506
Shipping Weight 0.05 lbs
Country of Origin China *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Metric
Cross Section Shape Round
O-Ring Material Buna N
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 14.5mm
Nominal Width 4.0mm
Actual Inside Dia. 14.5mm
Actual Width 4.0mm
Color Black
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000
Nominal Outside Dia. 22.5mm
Actual Outside Dia. 22.5mm
Temp. Range -40 Degrees to 250 Degrees F
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms