Check Availability
  • GRAINGER APPROVED 

    Round Medium Hard Buna N O-Ring, 38.0mm I.D., 44.0mmO.D., 25PK

  • Item # 1RJK7
  • Mfr. Model # 1RJK7
Round Medium Hard Buna N O-Ring, 38.0mm I.D., 44.0mmO.D., 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RJK7
Mfr. Model # 1RJK7
UNSPSC #31181506
Catalog Page 2176
Shipping Weight 0.08 lbs
Country of Origin China *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Metric
Cross Section Shape Round
O-Ring Material Buna N
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 38.0mm
Nominal Width 3.0mm
Actual Inside Dia. 38.0mm
Actual Width 3.0mm
Color Black
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000
Nominal Outside Dia. 44.0mm
Actual Outside Dia. 44.0mm
Temp. Range -40 Degrees to 250 Degrees F
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In