Check Availability
  • GRAINGER APPROVED 

    Round Folding Table, 30" Height, 60" Diameter, Sand

  • Item # 4XV73
  • Mfr. Model # 4XV73
Round Folding Table, 30" Height, 60" Diameter, Sand
Qty
  • Web Price
    $399.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

40% lighter than laminate tables. Internal honeycomb and aluminum support structure provides superior strength than blow-molded tables.
Show More Close
 

Technical Specifications

Item # 4XV73
Mfr. Model # 4XV73
UNSPSC #56101519
Shipping Weight 63.934 lbs
Country of Origin China *
Item Folding Table
Surface Material Blow Molded Polypropylene
Shape Round
Diameter 60"
Height 30"
Tabletop Color Family Brown
Tabletop Color Sand
Frame Color Black
Assembled/Unassembled Assembled
Frame Material Steel
Edge Color Sand
Edge Type PVC Molded
Leg Type Straight
Table Material Blow Molded Polypropylene
Top Thickness 1-3/4"
Load Rating 2000 lb.
Standards BIFMA
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms