This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Round Folding Table, 30" Height, 60" Diameter, Gray

  • Item # 4XV72
  • Mfr. Model # 4XV72
Round Folding Table, 30" Height, 60" Diameter, Gray

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

40% lighter than laminate tables. Internal honeycomb and aluminum support structure provides superior strength than blow-molded tables.
Show More Close
 

Technical Specifications

Item # 4XV72
Mfr. Model # 4XV72
UNSPSC #56101519
Shipping Weight 51.147 lbs
Country of Origin China *
Item Folding Table
Surface Material ABS Plastic
Shape Round
Diameter 60"
Height 30"
Tabletop Color Family Gray
Tabletop Color Gray
Frame Color Black
Assembled/Unassembled Assembled
Frame Material Steel
Edge Color Gray
Edge Type PVC Molded
Leg Type Wishbone
Table Material ABS Plastic
Top Thickness 2"
Load Rating 2000 lb.
Standards BIFMA
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms