Check Availability
  • GRAINGER APPROVED 

    Round #911 Medium Hard Silicone O-Ring, 0.863" I.D., 1.095"O.D., 25PK

  • Item # 1WLE7
  • Mfr. Model # 1WLE7
Round #911 Medium Hard Silicone O-Ring, 0.863" I.D., 1.095"O.D., 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WLE7
Mfr. Model # 1WLE7
UNSPSC #31181506
Shipping Weight 0.05 lbs
Country of Origin Vietnam *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 17"
Nominal Width 3/16"
Actual Inside Dia. 0.863"
Actual Width 0.116"
Dash Number 911
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 17-3/8"
Actual Outside Dia. 1.095"
Temp. Range -65 Degrees to 450 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms