Check Availability
  • GRAINGER APPROVED 

    Round #326 Medium Hard Neoprene O-Ring, 1.600" I.D., 2.020"O.D., 25PK

  • Item # 1BVL5
  • Mfr. Model # 1BVL5
Round #326 Medium Hard Neoprene O-Ring, 1.600" I.D., 2.020"O.D., 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BVL5
Mfr. Model # 1BVL5
UNSPSC #31181506
Catalog Page 2172
Shipping Weight 0.235 lbs
Country of Origin China *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Neoprene
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 1-5/8"
Nominal Width 3/16"
Actual Inside Dia. 1.600"
Actual Width 0.210"
Dash Number 326
Color Black
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000
Nominal Outside Dia. 2"
Actual Outside Dia. 2.020"
Temp. Range -40 Degrees to 225 Degrees F
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms