Check Availability
  • GRAINGER APPROVED 

    Round #227 Medium Hard Silicone O-Ring, 2.109" I.D., 2.387"O.D., 10PK

  • Item # 1REY5
  • Mfr. Model # 1REY5
Round #227 Medium Hard Silicone O-Ring, 2.109" I.D., 2.387"O.D., 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1REY5
Mfr. Model # 1REY5
UNSPSC #31181506
Shipping Weight 0.06 lbs
Country of Origin Vietnam *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 2-1/8"
Nominal Width 1/8"
Actual Inside Dia. 2.109"
Actual Width 0.139"
Dash Number 227
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 2-3/8"
Actual Outside Dia. 2.387"
Temp. Range -65 Degrees to 450 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms