Check Availability
  • GRAINGER APPROVED 

    Round #220 Medium Hard Neoprene O-Ring, 1.359" I.D., 1.637"O.D., 50PK

  • Item # 1BUX7
  • Mfr. Model # 1BUX7
Round #220 Medium Hard Neoprene O-Ring, 1.359" I.D., 1.637"O.D., 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BUX7
Mfr. Model # 1BUX7
UNSPSC #31181506
Shipping Weight 0.2 lbs
Country of Origin China *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Neoprene
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 1-3/8"
Nominal Width 1/8"
Actual Inside Dia. 1.359"
Actual Width 0.139"
Dash Number 220
Color Black
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000
Nominal Outside Dia. 1-5/8"
Actual Outside Dia. 1.637"
Temp. Range -40 Degrees to 275 Degrees F
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms