Check Availability
  • GRAINGER APPROVED 

    Round #216 Medium Hard Neoprene O-Ring, 1.109" I.D., 1.387"O.D., 100PK

  • Item # 1BUX3
  • Mfr. Model # 1BUX3
Round #216 Medium Hard Neoprene O-Ring, 1.109" I.D., 1.387"O.D., 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BUX3
Mfr. Model # 1BUX3
UNSPSC #31181506
Shipping Weight 0.325 lbs
Country of Origin China *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Neoprene
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 1-1/8"
Nominal Width 1/8"
Actual Inside Dia. 1.109"
Actual Width 0.139"
Dash Number 216
Color Black
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000
Nominal Outside Dia. 1-3/8"
Actual Outside Dia. 1.387"
Temp. Range -40 Degrees to 275 Degrees F
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms