Check Availability
  • GRAINGER APPROVED 

    Round #175 Medium Hard Silicone O-Ring, 8.897" I.D., 9.103"O.D., 1EA

  • Item # 1REV2
  • Mfr. Model # 1REV2
Round #175 Medium Hard Silicone O-Ring, 8.897" I.D., 9.103"O.D., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1REV2
Mfr. Model # 1REV2
UNSPSC #31181506
Shipping Weight 0.02 lbs
Country of Origin Vietnam *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 9"
Nominal Width 3/32"
Actual Inside Dia. 8.897"
Actual Width 0.103"
Dash Number 175
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 9-3/16"
Actual Outside Dia. 9.103"
Temp. Range -65 Degrees to 450 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms