Check Availability
  • GRAINGER APPROVED 

    Round #107 Medium Hard Silicone O-Ring, 0.206" I.D., 0.412"O.D., 100PK

  • Item # 1REJ6
  • Mfr. Model # 1REJ6
Round #107 Medium Hard Silicone O-Ring, 0.206" I.D., 0.412"O.D., 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1REJ6
Mfr. Model # 1REJ6
UNSPSC #31181506
Shipping Weight 0.04 lbs
Country of Origin Vietnam *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 7/32"
Nominal Width 3/32"
Actual Inside Dia. 0.206"
Actual Width 0.103"
Dash Number 107
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 13/32"
Actual Outside Dia. 0.412"
Temp. Range -65 Degrees to 450 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms