Check Availability
  • GRAINGER APPROVED 

    Round #031 Medium Hard Neoprene O-Ring, 1.739" I.D., 1.879"O.D., 50PK

  • Item # 1BUR4
  • Mfr. Model # 1BUR4
Round #031 Medium Hard Neoprene O-Ring, 1.739" I.D., 1.879"O.D., 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BUR4
Mfr. Model # 1BUR4
UNSPSC #31181506
Shipping Weight 0.07 lbs
Country of Origin China *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Neoprene
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 1-3/4"
Nominal Width 1/16"
Actual Inside Dia. 1.739"
Actual Width 0.070"
Dash Number 031
Color Black
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000
Nominal Outside Dia. 1-7/8"
Actual Outside Dia. 1.879"
Temp. Range -40 Degrees to 275 Degrees F
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms