Check Availability
  • GRAINGER APPROVED 

    Round #011 Medium Hard Neoprene O-Ring, 0.301" I.D., 0.441"O.D., 100PK

  • Item # 1BUL6
  • Mfr. Model # 1BUL6
Round #011 Medium Hard Neoprene O-Ring, 0.301" I.D., 0.441"O.D., 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BUL6
Mfr. Model # 1BUL6
UNSPSC #31181506
Catalog Page 2172
Shipping Weight 0.03 lbs
Country of Origin China *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Neoprene
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 5/16"
Nominal Width 1/16"
Actual Inside Dia. 0.301"
Actual Width 0.070"
Dash Number 011
Color Black
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000
Nominal Outside Dia. 7/16"
Actual Outside Dia. 0.441"
Temp. Range -40 Degrees to 225 Degrees F
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms