Check Availability
  • GRAINGER APPROVED 

    Rotary Non-locking Rotary Latch, 2-11/16"H x 2-1/4"W, Zinc Plated Finish

  • Item # 4RRJ3
  • Mfr. Model # 4RRJ3
Rotary Non-locking Rotary Latch, 2-11/16"H x 2-1/4"W, Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push-to-close this rotary latch is compatible with a wide array of actuators and provides positive closing for doors. The concealed design offers additional security to help give you peace of mind.
• Top right-hand actuation
• Single stage
Show More Close
 

Technical Specifications

Item # 4RRJ3
Mfr. Model # 4RRJ3
UNSPSC #31162407
Shipping Weight 0.29 lbs
Country of Origin China *
Item Rotary Latch
Catch/Latch Type Rotary
Catch/Latch Opening Action Turn
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Steel
Catch/Latch Finish Zinc
Catch/Latch Height 2-11/16"
Catch/Latch Width 2-1/4"
Catch/Latch Depth 1-1/8"
Panel Through Hole/Screw Size 19/64"
* This product's country of origin is subject to change

Compliance and Restrictions