Check Availability
Trash Compactor Roll Out Base,  30, 55 gal.
Qty
  • Web Price
    $979.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EC35
Mfr. Model # MTC-RB
UNSPSC #52141515
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Trash Compactor Roll Out Base
Capacity 30, 55 gal.
Overall Depth 26-3/4"
Overall Height 4-3/4"
Overall Width 29-1/4"
Compacting Force 800 lb.
Motor Type Manual
Finish Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In