Check Availability
  • GRAINGER APPROVED 

    Rod, Cast Iron, 65-45-12, 2 In Dia x 1 Ft L

  • Item # 3ANR1
  • Mfr. Model # 3ANR1
Rod, Cast Iron, 65-45-12, 2 In Dia x 1 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ANR1
Mfr. Model # 3ANR1
UNSPSC #31231106
Shipping Weight 10.7 lbs
Country of Origin Singapore *
Item Rod Stock
Type General Purpose
Material Cast Iron
Alloy Type 65-45-12
Diameter 2"
Length 1 Ft
Finish Unpolished
Temper As Cast
Diameter Tolerance +0.071/+0.119"
Length Tolerance +/-1.000"
Typical Tensile Strength (PSI) 65,000
Typical Yield Strength (PSI) 45,000
Typical Hardness 156 to 217
Hardness Scale BHN
Standards ASTM A536
* This product's country of origin is subject to change

Compliance and Restrictions