Check Availability
  • GRAINGER APPROVED 

    Rod, Cast Iron, 65-45-12, 2 In Dia x 3 Ft L

  • Item # 3ANJ8
  • Mfr. Model # 3ANJ8
Rod, Cast Iron, 65-45-12, 2 In Dia x 3 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ANJ8
Mfr. Model # 3ANJ8
UNSPSC #31231106
Shipping Weight 32.1 lbs
Country of Origin Singapore *
Item Rod Stock
Type General Purpose
Material Cast Iron
Alloy Type 65-45-12
Diameter 2"
Length 3 Ft
Finish Unpolished
Temper As Cast
Diameter Tolerance +0.071/+0.119"
Length Tolerance +/-3.000"
Typical Tensile Strength (PSI) 65,000
Typical Yield Strength (PSI) 45,000
Typical Hardness 156 to 217
Hardness Scale BHN
Standards ASTM A536
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In