Check Availability
  • GRAINGER APPROVED 

    Rod, 316, SS, 1 1/2 In Dia x 3 Ft L

  • Item # 3ANG8
  • Mfr. Model # 3ANG8
Rod, 316, SS, 1 1/2 In Dia x 3 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments. Type 316, also known as marine-grade stainless steel, due to its increased resistance to chloride corrosion, is resistant to the damaging effects of salts, reducing acids, and atmospheric and general corrosive conditions, making it suitable for food and surgical stainless steel uses.
Show More Close
 

Technical Specifications

Item # 3ANG8
Mfr. Model # 3ANG8
UNSPSC #31231116
Catalog Page 2186
Shipping Weight 18.2 lbs
Country of Origin Singapore *
Item Rod Stock
Type Corrosion Resistant
Material Stainless Steel
Alloy Type 316
Diameter 1-1/2"
Length 3 Ft
Finish Unpolished
Temper Cold Finished/Annealed
Diameter Tolerance +/-0.003"
Length Tolerance +/-3.000"
Typical Tensile Strength (PSI) 80,000
Typical Yield Strength (PSI) 35,000
Typical Hardness 170
Hardness Scale BHN
Standards ASTM A479, ASTM A182, AMS 5648, AMS 5653, AISI 316 316L, UNS# S31600 S31603
* This product's country of origin is subject to change

Compliance and Restrictions