Check Availability
  • GRAINGER APPROVED 

    Rod, Poly, Clear, 4 In Dia x 3 Ft L

  • Item # 2XPW7
  • Mfr. Model # 2XPW7
Rod, Poly, Clear, 4 In Dia x 3 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XPW7
Mfr. Model # 2XPW7
UNSPSC #30102415
Shipping Weight 21.92 lbs
Country of Origin USA *
Item Rod Stock
Type Machine Grade
Material Polycarbonate
Color Clear
Diameter 4"
Length 3 Ft
Diameter Tolerance +0.250/-0.000"
Length Tolerance +0.125/-0.000"
Min. Temp. (F) -40
Max. Temp. (F) 250
Tensile Strength (PSI) 10,500
* This product's country of origin is subject to change

Welcome Sign In