Check Availability
  • GRAINGER APPROVED 

    Rod,Cast Iron,CL 40,1 3/4 In Dia x 3 Ft

  • Item # 2KUP1
  • Mfr. Model # 2KUP1
Rod,Cast Iron,CL 40,1 3/4 In Dia x 3 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KUP1
Mfr. Model # 2KUP1
UNSPSC #31231106
Shipping Weight 25.0 lbs
Country of Origin Singapore *
Item Rod Stock
Type General Purpose
Material Cast Iron
Alloy Type CL 40 Gray Iron
Diameter 1-3/4"
Length 3 Ft
Finish Unpolished
Temper As Cast
Diameter Tolerance +0.066/+0.114"
Length Tolerance +/-3.000"
Typical Tensile Strength (PSI) 40,000
Typical Hardness 207 to 277
Hardness Scale BHN
Standards ASTM A48
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.