Check Availability
  • GRAINGER APPROVED 

    Rod,Cast Iron,CL 40,3/4 In Dia x 1 Ft L

  • Item # 2KUL7
  • Mfr. Model # 2KUL7
Rod,Cast Iron,CL 40,3/4 In Dia x 1 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KUL7
Mfr. Model # 2KUL7
UNSPSC #31231106
Shipping Weight 1.65 lbs
Country of Origin Singapore *
Item Rod Stock
Type General Purpose
Material Cast Iron
Alloy Type CL 40 Gray Iron
Diameter 3/4"
Length 1 Ft
Finish Unpolished
Temper As Cast
Diameter Tolerance +0.068/+0.102"
Length Tolerance +/-1.000"
Typical Tensile Strength (PSI) 40,000
Typical Hardness 229 to 301
Hardness Scale BHN
Standards ASTM A48
* This product's country of origin is subject to change

Compliance and Restrictions