Check Availability
  • GRAINGER APPROVED 

    Rod, Cast Iron, CL 40, 1 1/2 In Dia x 1 Ft

  • Item # 2JGD8
  • Mfr. Model # 2JGD8
Rod, Cast Iron, CL 40, 1 1/2 In Dia x 1 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JGD8
Mfr. Model # 2JGD8
UNSPSC #31231106
Shipping Weight 6.2 lbs
Country of Origin Singapore *
Item Rod Stock
Type General Purpose
Material Cast Iron
Alloy Type CL 40 Gray Iron
Diameter 1-1/2"
Length 1 Ft
Finish Unpolished
Temper As Cast
Diameter Tolerance +0.066/+0.114"
Length Tolerance +/-1.000"
Typical Tensile Strength (PSI) 40,000
Typical Hardness 207 to 277
Hardness Scale BHN
Standards ASTM A48
* This product's country of origin is subject to change

Compliance and Restrictions