Check Availability
  • GRAINGER APPROVED 

    Rod,Steel,12L14,3/4 In Dia x 6 Ft

  • Item # 2HJT8
  • Mfr. Model # 2HJT8
Rod,Steel,12L14,3/4 In Dia x 6 Ft
Qty
  • Web Price
    $43.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This machine-ready material increases throughput by helping to minimize preparation and setup times.
Show More Close
 

Technical Specifications

Item # 2HJT8
Mfr. Model # 2HJT8
UNSPSC #31231116
Shipping Weight 9.0 lbs
Country of Origin Singapore *
Item Rod Stock
Type General Purpose
Material Carbon Steel
Alloy Type 12L14
Diameter 3/4"
Length 6 Ft
Finish Unpolished
Temper Cold Finish
Diameter Tolerance +0.000/-0.002"
Length Tolerance +/-6.000"
Typical Tensile Strength (PSI) 78,000
Typical Yield Strength (PSI) 60,000
Standards ASTM 108, UNS# G12144
* This product's country of origin is subject to change

Compliance and Restrictions