Check Availability
  • GRAINGER APPROVED 

    Rod,Steel,1018,1 1/4 In Dia x 3 Ft

  • Item # 2HJJ4
  • Mfr. Model # 2HJJ4
Rod,Steel,1018,1 1/4 In Dia x 3 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This machine-ready material increases throughput by helping to minimize preparation and setup times.
Show More Close
 

Technical Specifications

Item # 2HJJ4
Mfr. Model # 2HJJ4
UNSPSC #31231116
Catalog Page 2185
Shipping Weight 12.5 lbs
Country of Origin Singapore *
Item Rod Stock
Type General Purpose
Material Carbon Steel
Alloy Type 1018
Diameter 1-1/4"
Length 3 Ft
Finish Unpolished
Temper Cold Finish
Diameter Tolerance +0.000/-0.002"
Length Tolerance +/-3.000"
Typical Tensile Strength (PSI) 65,000
Typical Yield Strength (PSI) 55,000
Standards ASTM 108, UNS# G10180, AISI 1018
* This product's country of origin is subject to change

Compliance and Restrictions