Check Availability
  • GRAINGER APPROVED 

    Rod, SS, 440C, 1 In Dia x 6 Ft L

  • Item # 2EXP6
  • Mfr. Model # 2EXP6
Rod, SS, 440C, 1 In Dia x 6 Ft L
Qty
  • Web Price
    $122.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments.
Show More Close
 

Technical Specifications

Item # 2EXP6
Mfr. Model # 2EXP6
UNSPSC #31231110
Catalog Page 2186
Shipping Weight 16.0 lbs
Country of Origin Singapore *
Item Rod Stock
Type Corrosion Resistant
Material Stainless Steel
Alloy Type 440C
Diameter 1"
Length 6 Ft
Finish Unpolished
Temper Cold Finished/Annealed
Diameter Tolerance +/-0.0025"
Length Tolerance +/-6.000"
Typical Tensile Strength (PSI) 110,000
Typical Yield Strength (PSI) 65,000
Typical Hardness 230
Hardness Scale BHN
Standards AMS 5630, AMS 5880, ASTM A276, UNS# S44004, AISI 440C
* This product's country of origin is subject to change

Compliance and Restrictions