Check Availability
  • GRAINGER APPROVED 

    Rod,SS,440C,1 1/2 In Dia x 3 Ft L

  • Item # 2EXP2
  • Mfr. Model # 2EXP2
Rod,SS,440C,1 1/2 In Dia x 3 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments.
Show More Close
 

Technical Specifications

Item # 2EXP2
Mfr. Model # 2EXP2
UNSPSC #31231110
Catalog Page 2186
Shipping Weight 17.6 lbs
Country of Origin Singapore *
Item Rod Stock
Type Corrosion Resistant
Material Stainless Steel
Alloy Type 440C
Diameter 1-1/2"
Length 3 Ft
Finish Unpolished
Temper Cold Finished/Annealed
Diameter Tolerance +/-0.003"
Length Tolerance +/-3.000"
Typical Tensile Strength (PSI) 110,000
Typical Yield Strength (PSI) 65,000
Typical Hardness 230
Hardness Scale BHN
Standards AMS 5630, AMS 5880, ASTM A276, UNS# S44004, AISI 440C
* This product's country of origin is subject to change

Compliance and Restrictions