Check Availability
  • GRAINGER APPROVED 

    Rod,SS,304,1 1/4 In Dia x 6 Ft L

  • Item # 2EXK2
  • Mfr. Model # 2EXK2
Rod,SS,304,1 1/4 In Dia x 6 Ft L
Qty
  • Web Price
    $134.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments. It offers excellent machining and welding characteristics.
Show More Close
 

Technical Specifications

Item # 2EXK2
Mfr. Model # 2EXK2
UNSPSC #31231110
Catalog Page 2186
Shipping Weight 25.0 lbs
Country of Origin Singapore *
Item Rod Stock
Type Corrosion Resistant
Material Stainless Steel
Alloy Type 304
Diameter 1-1/4"
Length 6 Ft
Finish Unpolished
Temper Cold Finished/Annealed
Diameter Tolerance +/-0.0025"
Length Tolerance +/-6.000"
Typical Tensile Strength (PSI) 85,000
Typical Yield Strength (PSI) 35,000
Typical Hardness 170
Hardness Scale BHN
Standards ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403
* This product's country of origin is subject to change

Compliance and Restrictions