Check Availability
  • GRAINGER APPROVED 

    Rod,SS,303,1 1/2 In Dia x 1 Ft L

  • Item # 2EXA2
  • Mfr. Model # 2EXA2
Rod,SS,303,1 1/2 In Dia x 1 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments. It offers excellent machining and welding characteristics.
Show More Close
 

Technical Specifications

Item # 2EXA2
Mfr. Model # 2EXA2
UNSPSC #31231110
Catalog Page 2186
Shipping Weight 6.0 lbs
Country of Origin Singapore *
Item Rod Stock
Type Corrosion Resistant
Material Stainless Steel
Alloy Type 303
Diameter 1-1/2"
Length 1 Ft
Finish Unpolished
Temper Cold Finished/Annealed
Diameter Tolerance +/-0.003"
Length Tolerance +/-1.000"
Typical Tensile Strength (PSI) 90,000
Typical Yield Strength (PSI) 35,000
Typical Hardness 160
Hardness Scale BHN
Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
* This product's country of origin is subject to change

Compliance and Restrictions