Check Availability
  • GRAINGER APPROVED 

    Rod, SS, 416, 2 In Dia x 6 Ft L

  • Item # 2AVB4
  • Mfr. Model # 2AVB4
Rod, SS, 416, 2 In Dia x 6 Ft L
Qty
  • Web Price
    $252.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments. Type 416 stainless steel is easy to machine due to additional sulfur.
Show More Close
 

Technical Specifications

Item # 2AVB4
Mfr. Model # 2AVB4
UNSPSC #31231110
Catalog Page 2186
Shipping Weight 64.1 lbs
Country of Origin Singapore *
Item Rod Stock
Type Corrosion Resistant
Material Stainless Steel
Alloy Type 416
Diameter 2"
Length 6 Ft
Finish Unpolished
Temper Cold Finished/Annealed
Diameter Tolerance +/-0.003"
Length Tolerance +/-6.000"
Typical Tensile Strength (PSI) 75,000
Typical Yield Strength (PSI) 40,000
Typical Hardness 155
Hardness Scale BHN
Standards ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.