Check Availability
  • GRAINGER APPROVED 

    Rod, Brass, 360, 1 1/8 Dia x 6 Ft L

  • Item # 2AUK6
  • Mfr. Model # CURD01264
Rod, Brass, 360, 1 1/8 Dia x 6 Ft L
Qty
  • Web Price
    $272.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AUK6
Mfr. Model # CURD01264
UNSPSC #31231103
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Rod Stock
Type General Purpose
Material Brass
Alloy Type 360
Diameter 1-1/8"
Length 6 Ft
Finish Mill
Temper Half Hard
Diameter Tolerance +/-0.003"
Length Tolerance +/-3.000"
Typical Tensile Strength (PSI) 58,000
Typical Yield Strength (PSI) 45,000
Typical Hardness B78
Hardness Scale Rb
* This product's country of origin is subject to change

Compliance and Restrictions