Check Availability
  • GRAINGER APPROVED 

    Rod, Copper, 110, 3/8 Dia x 6 Ft L

  • Item # 2AAG3
  • Mfr. Model # CURD00256
Rod, Copper, 110, 3/8 Dia x 6 Ft L
Qty
  • Web Price
    $47.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AAG3
Mfr. Model # CURD00256
UNSPSC #31231105
Shipping Weight 2.56 lbs
Country of Origin USA *
Item Rod Stock
Type General Purpose
Material Copper
Alloy Type 110
Diameter 3/8"
Length 6 Ft
Finish Mill
Temper Hard
Diameter Tolerance +/-0.005"
Length Tolerance +/-3.000"
Typical Tensile Strength (PSI) 48,000
Typical Yield Strength (PSI) 44,000
Typical Hardness B66
Hardness Scale Rb
* This product's country of origin is subject to change

Compliance and Restrictions