Check Availability
  • GRAINGER APPROVED 

    Rod, Copper, 110, 2 Dia x 3 Ft L

  • Item # 2AAF9
  • Mfr. Model # CURD01266
Rod, Copper, 110, 2 Dia x 3 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AAF9
Mfr. Model # CURD01266
UNSPSC #31231105
Shipping Weight 36.4 lbs
Country of Origin USA *
Item Rod Stock
Type General Purpose
Material Copper
Alloy Type 110
Diameter 2"
Length 3 Ft
Finish Mill
Temper Hard
Diameter Tolerance +/-0.005"
Length Tolerance +/-1.000"
Typical Tensile Strength (PSI) 48,000
Typical Yield Strength (PSI) 44,000
Typical Hardness B66
Hardness Scale Rb
* This product's country of origin is subject to change

Compliance and Restrictions