Check Availability
  • GRAINGER APPROVED 

    Ring Magnet, 9.8 lb. Pull

  • Item # 10E797
  • Mfr. Model # 10E797
Ring Magnet, 9.8 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 10E797
Mfr. Model # 10E797
UNSPSC #27112109
Catalog Page 829
Shipping Weight 1.2 lbs
Country of Origin China *
Item Ring Magnet
Material Ceramic 5
Max. Pull 9.8 lb.
Thickness 0.406"
Diameter 4-1/2"
Hole Dia. 1-3/4"
Stability Temp. 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.