Check Availability
  • GRAINGER APPROVED 

    Ring Magnet, 0.4 lb. Pull, PK6

  • Item # 10E783
  • Mfr. Model # 10E783
Ring Magnet, 0.4 lb. Pull, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 10E783
Mfr. Model # 10E783
UNSPSC #27112109
Catalog Page 829
Shipping Weight 0.081 lbs
Country of Origin China *
Item Ring Magnet
Material Ceramic 8
Max. Pull 0.4 lb.
Thickness 0.125"
Diameter 11/16"
Hole Dia. 9/32"
Stability Temp. 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.