Check Availability
  • GRAINGER APPROVED 

    Ring Assortment,24 Sizes,600 pcs.

  • Item # 402K28
  • Mfr. Model # JBDL24ESR25
Ring Assortment,24 Sizes,600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K28
Mfr. Model # JBDL24ESR25
UNSPSC #31163202
Shipping Weight 9.0 lbs
Country of Origin Taiwan *
Item Retaining Ring Assortment
Type External
Material Steel
Finish Phosphate
Number of Pieces 600
Number of Sizes 24
Includes (25) Each: 3/16"(18), 1/4"(25), 9/32"(28), 5/16"(31), 11/32"(34), 3/8"(37), 7/16"(43), 1/2"(50), 9/16"(56), 5/8"(62), 11/16"(68), 3/4"(75), 7/8"(87), 1"(100), 1-1/16"(106), 1-1/8"(112), 1-3/16"(118), 1-1/4"(125), 1-5/16"(131), 1-3/8"(137), 1-7/16"(143), 1-1/2"(150), 1-5/8"(162), 1-3/4"(175), Metal Compartment Box with Lid
Meets/Exceeds ASME B18.27.1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close