Check Availability
  • GRAINGER APPROVED 

    Ring Assortment,24 Sizes,600 pcs.

  • Item # 402K16
  • Mfr. Model # JBDL24CFRCFS
Ring Assortment,24 Sizes,600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K16
Mfr. Model # JBDL24CFRCFS
UNSPSC #31163202
Shipping Weight 9.0 lbs
Country of Origin Taiwan *
Item Retaining Ring Assortment
Type Internal and External
Material Steel
Finish Phosphate
Number of Pieces 600
Number of Sizes 24
Includes External (25) Each: M10.0, M12.0, M14.0, M15.0, M16.0, M18.0, M20.0, M21.0, M22.0, M24.0, M25.0, M26.0, Internal M10.0, M12.0, M14.0, M15.0, M16.0, M18.0, M20.0, M21.0, M22.0, M24.0, M25.0, M26.0, Metal Compartment Box with Lid
Meets/Exceeds DIN471, DIN472
* This product's country of origin is subject to change

Compliance and Restrictions