Check Availability
  • GRAINGER APPROVED 

    Riddle, 18 In, Brass Frame, 3 In, 4 1/2In

  • Item # 5JCP6
  • Mfr. Model # 5JCP6
Riddle, 18 In, Brass Frame, 3 In, 4 1/2In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JCP6
Mfr. Model # 5JCP6
UNSPSC #11162108
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Riddle
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size 3"
Mesh Size Range Coarse
Opening Size 3"
Outside Dia. 18"
Overall Depth 4-1/2"
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms