Check Availability
  • Wire Cloth Sieves
  • GRAINGER APPROVED 

    Riddle, 18 In, Brass Frame, No.14, 4 1/2 In

  • Item # 5JCL5
  • Mfr. Model # 5JCL5
Riddle, 18 In, Brass Frame, No.14, 4 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JCL5
Mfr. Model # 5JCL5
UNSPSC #11162108
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Riddle
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size No. 14
Mesh Size Range Fine
Opening Size No. 14
Outside Dia. 18"
Overall Depth 4-1/2"
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In