Check Availability
  • GRAINGER APPROVED 

    Riddle, 18 In, Brass Frame, No.12, 4 1/2 In

  • Item # 5JCL4
  • Mfr. Model # 5JCL4
Riddle, 18 In, Brass Frame, No.12, 4 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JCL4
Mfr. Model # 5JCL4
UNSPSC #11162108
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Riddle
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size No. 12
Mesh Size Range Fine
Opening Size No. 12
Outside Dia. 18"
Overall Depth 4-1/2"
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms